The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
Item Number
ASIRJ45S-WM08STAF-WG
MFG Item Number
ASIRJ45S-WM08STAF-WG
Product Description
Waterproof Rj45 Connector, Field
Specifications
Specifications
Gender
Male with Female Threads
IP Rating
IP67
Availability
Order by 5:00 PM ET and your package will ship the same day.
12FB5000
ASI-Automation Systems Interco Connectors
Product Description
M12 90˚ FEMALE FIELD WIREABLE
Specifications
Specifications
Gender
Female with Female Threads
Number of Poles
5
Number of Pins
5
Cable Diameter Range
4-6 mm
Minimum Cable Diameter
4 mm
Maximum Cable Diameter
6 mm
Voltage Rating (AC)
250 VAC
Voltage Rating (DC)
300 VDC
Current Rating
4 A
Contact Type
Screw Terminal
IP Rating
IP67
Availability
Order by 5:00 PM ET and your package will ship the same day.
12ML5000
ASI-Automation Systems Interco Connectors
Product Description
M12 Straight Male Field Wireable
Specifications
Specifications
Gender
Male with Male Threads
Number of Poles
5
Number of Pins
5
Cable Diameter Range
4-11 mm
Minimum Cable Diameter
4 mm
Maximum Cable Diameter
11 mm
Voltage Rating (AC)
250 VAC
Voltage Rating (DC)
300 VDC
Current Rating
4 A
Contact Type
Screw Terminal
IP Rating
IP67
Availability
Order by 5:00 PM ET and your package will ship the same day.
12MZ8000S
ASI-Automation Systems Interconnect Connectors
MFG Item Number
12MZ8000S
Product Description
M12 STRAIGHT MALE FIELD WIREABLE
Specifications
Specifications
Gender
Male with Male Threads
Number of Poles
8
Number of Cables
1
Contact Type
Screw Terminal
Availability
Order by 5:00 PM ET and your package will ship the same day.
12FL5000
ASI-Automation Systems Interco Connectors
Product Description
M12 Straight Female Field Wireable
Specifications
Specifications
Gender
Female with Female Threads
Number of Poles
5
Number of Pins
5
Cable Diameter Range
4-11 mm
Minimum Cable Diameter
4 mm
Maximum Cable Diameter
11 mm
Voltage Rating (AC)
250 VAC
Voltage Rating (DC)
300 VDC
Current Rating
4 A
Contact Type
Screw Terminal
IP Rating
IP67
Availability
Order by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Selected Filters
Category
Connectors
Manufacturer
ASI-Automation Systems Interco
Shopping Options
Connectors, Cordsets & Terminals Wires and cables are used to bear electrical loads and communications signals. Using the proper gauges, lengths and types are important considerations in power distribution and industrial networking.
Cables meet equipment at terminals and terminal blocks, or have specific connectors to meet certain equipment standards or fit specific receptacles. Cables can also meet a power distribution blocks, to power several components or devices using one power source. Finally, cables can terminate at different adapters or modules to facilitate remote access, DIN rail installation and more.
Adequate cable management is accomplished with conduit, ducts, harnesses and tie. Grouping or separating like cables and wires can reduce clutter on a control panel or reduce interference and noise.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved